HS10F10AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS10F10AS

SolaHD Transformers, HS Series

HS10F10AS

SolaHD Transformers, HS Series
10KVA 600-120/240
MFG Item Number
HS10F10AS
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS10F10AS
10KVA 600-120/240

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS10F10AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Non-Ventilated Automation Transformers, 10 kVA, Primary Amps: 16.7, Secondary Amps: 83.3/41.7, Primary Volts: 600. Volts Secondary: 120/240, Frequency: 60HZ, Single Phase
Phase 1
Type Distribution
VA Rating 10,000 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 165 lbs
Gross Weight 150 lbs