Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Shrink-Kon, a T & B Brand Shrink Tubing, HS Series
HS12-6-4
Shrink-Kon, a T & B Brand Shrink Tubing, HS Series
HVYWALLHTSHK3:1 BLK NO16-12 48IN
This item cannot be canceled or returned
Description
HVYWALLHTSHK3:1 BLK NO16-12 48IN
Specifications
Specifications
| Manufacturer Part Number |
HS12-6-4 |
| Manufacturer |
Shrink-Kon, a T & B Brand |
| Product Series |
HS |
| Family Series |
Shrink-Kon, a T & B Brand Shrink Tubing, HS Series |
| Description |
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 16 - 12 AWG, Expanded Diameter 0.51 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.32 lbs |
HS12-6-4
Shrink-Kon, a T & B Brand Shrink Tubing, HS Series