Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS12128 Wiegmann Wireway, N1 HNGD WIREWAY 12X12X96 CRBN STL-GRY

MFG Item Number
HS12128

HS12128 Wiegmann Wireway, N1 HNGD WIREWAY 12X12X96 CRBN STL-GRY

MFG Item Number
HS12128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
HS12128
N1 HNGD WIREWAY 12X12X96 CRBN STL-GRY

Series Information

Specifications

Specifications
Manufacturer Part Number HS12128
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description WW, HC, SC, CS, 12in.X12in.X96in.
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 104 lbs