Series Information
| Manufacturer Part Number | HS12F1BS |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Non-Ventilated Automation Transformer, 1KVA, Primary Amps: 3.6 277 V, Secondary Amps: 8.33/4.17, Primary Volts: 120/208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 1,000 VA |
| Primary Voltage | 120 V, 208 V, 240 V, 277 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |