HS12F3AS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS12F3AS SolaHD Transformers, HS Series, 3KVA 120/208/240/277-120/240

MFG Item Number
HS12F3AS

HS12F3AS SolaHD Transformers, HS Series, 3KVA 120/208/240/277-120/240

MFG Item Number
HS12F3AS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HS Series
Item #
HS12F3AS
3KVA 120/208/240/277-120/240

HS Series Information

  • NEMA 3R enclosures protect the transformer from dust, moisture, and provide extra shock and vibration resistance
  • Rated for hazardous locations as well as harsh industrial environments
  • UL listed

Specifications

Specifications
Manufacturer Part Number HS12F3AS
Manufacturer SolaHD
Product Series HS
Family Series SolaHD Transformers, HS Series
Description Non-Ventilated Automation Transformer, 3 KVA, Primary Amps: 10.8 277 V, Secondary Amps: 25.0/12.5, Primary Volts: 120/208/240/277, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase
Phase 1
Type Distribution
VA Rating 3,000 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class N
Temperature Rise (F) 239 °F
Approvals UL
Net Weight 66 lbs
Gross Weight 66 lbs