HS14F2CSCE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS14F2CSCE Appleton Transformers, 2Kva 190//440-110/220 50/60 Ce

MFG Item Number
HS14F2CSCE

HS14F2CSCE Appleton Transformers, 2Kva 190//440-110/220 50/60 Ce

MFG Item Number
HS14F2CSCE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS14F2CSCE
2Kva 190//440-110/220 50/60 Ce

Series Information

Specifications

Specifications
Manufacturer Part Number HS14F2CSCE
Manufacturer Appleton
Family Series Appleton Transformers
Description 2Kva 190//440-110/220 50/60 Ce
Phase 1
Type Distribution
VA Rating 2,000 VA
Primary Voltage 190 V, 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 415 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed Yes
NEMA Rating NEMA 3R
Temperature Rise (F) 176 °F
Approvals CE, CSA, UL
Net Weight 62 lbs
Gross Weight 62 lbs