HS14F5CSCE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS14F5CSCE Appleton Transformers, 5Kva 190//440-110/220 50/60 Ce

MFG Item Number
HS14F5CSCE

HS14F5CSCE Appleton Transformers, 5Kva 190//440-110/220 50/60 Ce

MFG Item Number
HS14F5CSCE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS14F5CSCE
5Kva 190//440-110/220 50/60 Ce

Series Information

Specifications

Specifications
Manufacturer Part Number HS14F5CSCE
Manufacturer Appleton
Family Series Appleton Transformers
Description 5Kva 190//440-110/220 50/60 Ce
Phase 1
Type Distribution
VA Rating 5,000 VA
Primary Voltage 190 V, 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 415 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed Yes
NEMA Rating NEMA 3R
Temperature Rise (F) 176 °F
Approvals CE, CSA, UL
Net Weight 146 lbs
Gross Weight 146 lbs