HS Series Information
| Manufacturer Part Number | HS14F7.5BS |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HS |
| Family Series | SolaHD Transformers, HS Series |
| Description | 7.5 kVA, Primary A: 34.1/17.0, Secondary A: 68.2/34.1, Primary V:190/200/208/220/380/400/415/440, V Secondary:110/220, Primary V:200/208/230/400/415/460, V Secondary:115/230, V Primary:208/240/415/480, V Secondary:120/240, requency: 60HZ, 1 Phase |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 1,500 VA |
| Primary Voltage | 190 V, 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 416 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 220 V, 230 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class N |
| Temperature Rise (F) | 239 °F |
| Approvals | CE, UL |
| Net Weight | 180 lbs |
| Gross Weight | 140 lbs |