HS14F75CSCE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS14F75CSCE Appleton Transformers, 7.5Kva 190/440-110/220 50/60Ce

MFG Item Number
HS14F75CSCE

HS14F75CSCE Appleton Transformers, 7.5Kva 190/440-110/220 50/60Ce

MFG Item Number
HS14F75CSCE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS14F75CSCE
7.5Kva 190/440-110/220 50/60Ce

Series Information

Specifications

Specifications
Manufacturer Part Number HS14F75CSCE
Manufacturer Appleton
Family Series Appleton Transformers
Description 7.5Kva 190/440-110/220 50/60Ce
Phase 1
Type Distribution
VA Rating 7,500 VA
Primary Voltage 190 V, 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 415 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed Yes
NEMA Rating NEMA 3R
Temperature Rise (F) 176 °F
Approvals CE, CSA, UL
Net Weight 175 lbs
Gross Weight 175 lbs