HS1502R2F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS1502R2F Ohmite Resistors, HS Series, Resistor

MFG Item Number
HS150 2R2 F

HS1502R2F Ohmite Resistors, HS Series, Resistor

MFG Item Number
HS150 2R2 F
Item Number
HS1502R2F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Resistors, HS Series
Item #
HS1502R2F
Resistor

HS Series Information

  • High Power to Volume
  • Wound to Maximize High Pulse Capacity
  • Values from R005 to 100K
Manufactured in line with the requirements of MIL 18546 and IEC 115, HS Series is designed for direct heatsink mounting with thermal compound to achieve maximum performance.

Specifications

Specifications
Manufacturer Part Number HS150 2R2 F
Manufacturer Ohmite
Product Series HS
Family Series Ohmite Resistors, HS Series
Description Resistor
Resistance 2.2 Ohm
Adjustable No
Non-Inductive No
Wattage 150 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Mounting Panel
Net Weight 0.3241 lbs
Gross Weight 0.3241 lbs