Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS19B50 SolaHD Transformers, 0.050KVA 120X240-12/24 BB
HS19B50 SolaHD Transformers, 0.050KVA 120X240-12/24 BB
This item cannot be canceled or returned
Description
0.050KVA 120X240-12/24 BB
Specifications
Specifications
| Manufacturer Part Number |
HS19B50 |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
Buck Boost Transformers, 0.050KVA, Maximum Secondary Amperage: 4.16 at 12V, 2.08 at 24V, 120 x 240 Volt Primary, 12/24 Volt Secondary |
| Phase |
1 |
| Type |
Buck Boost |
| VA Rating |
50 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
12 V, 24 V |
| Enclosed |
No |
| Approvals |
CSA, UL |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
HS19B50
SolaHD Transformers