Series Information
| Manufacturer Part Number | HS19F1B |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Buck Boost Transformers, 1.0 KVA, Maximum Secondary Amperage: 83.3 at 12V, 41.6 at 24V, 120 x 240 Volt Primary, 12/24 Volt Secondary |
| Phase | 1 |
| Type | Buck Boost |
| VA Rating | 1,000 VA |
| Primary Voltage | 120 V, 240 V |
| Secondary Voltage | 12 V, 24 V |
| Enclosed | Yes |
| Approvals | CSA, UL |
| Net Weight | 28 lbs |
| Gross Weight | 28 lbs |