HS Series Information
| Manufacturer Part Number | HS1B150 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | HS |
| Family Series | SolaHD Transformers, HS Series |
| Description | Non-Ventilated Automation Transformer,0.150 kVA, Primary Amps: .625/.313, Secondary Amps: 1.25/.625, Primary Volts: 240 x 480, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 150 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | UL |
| Net Weight | 7.15 lbs |
| Gross Weight | 5 lbs |