Series Information
| Manufacturer Part Number | HS1B50 |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Non-Ventilated Automation Transformer,0.05 kVA, Primary Amps: .208/1.04, Secondary Amps: 0.416/0.208, Primary Volts: 240 x 480, Volts Secondary: 120/240, Frequency: 60 HZ, Single Phase |
| Phase | 1 |
| Type | Distribution |
| VA Rating | 50 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 176 °F |
| Approvals | CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |