Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HS1L Series Information
| Manufacturer Part Number | HS1L-DQ44KMSRP-R |
|---|---|
| Manufacturer | IDEC |
| Product Series | HS1L |
| Family Series | IDEC Safety Switches, HS1L Series |
| Description | Safety Switch Spring Lock |
| Solenoid Interlocking | Yes |
| Guard Locking Type | Current Unlocks (Closed Circuit) |
| Solenoid Contacts | 4NC |
| Switch Contacts | 2NO |
| Thermal Current Rating | 10 A |
| Voltage | 24 VDC |
| Holding Force | 3,000 N |
| Auxiliary Release | Yes |
| Connection Type | Screw Terminals |
| Adjustable Actuator Head | No |
| Protection Rating | IP67 |
| Approvals | CE, CSA, cULus, TUV |
| Comments | PG13.5 Conduit Size, Red LED Indicator |
| Net Weight | 0.97 lbs |
| Gross Weight | 1.135 lbs |