Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS1L-DT7Y4KMSRP-G IDEC Safety Switches, HS1L Series, Safety Switch Solenoid Lock
MFG Item Number
HS1L-DT7Y4KMSRP-G
HS1L-DT7Y4KMSRP-G IDEC Safety Switches, HS1L Series, Safety Switch Solenoid Lock
MFG Item Number
HS1L-DT7Y4KMSRP-G
This item cannot be canceled or returned
Description
Safety Switches, HS1L Series
Safety Switch Solenoid Lock
- 3,000 N Locking Retention Force
- LED Indicator
- Energy‑Efficient Solenoid
- 6 Contacts with Easy to Wire Terminations
- M3 Terminal Screws for Easy Wiring
Specifications
Specifications
| Manufacturer Part Number |
HS1L-DT7Y4KMSRP-G |
| Manufacturer |
IDEC |
| Product Series |
HS1L |
| Family Series |
IDEC Safety Switches, HS1L Series |
| Description |
Safety Switch Solenoid Lock |
| Solenoid Interlocking |
Yes |
| Guard Locking Type |
Current Locks (Open Circuit) |
| Solenoid Contacts |
4NC |
| Switch Contacts |
2NC |
| Thermal Current Rating |
10 A |
| Voltage |
24 VDC |
| Holding Force |
3,000 N |
| Auxiliary Release |
Yes |
| Connection Type |
Screw Terminals |
| Adjustable Actuator Head |
No |
| Protection Rating |
IP67 |
| Approvals |
CE, CSA, cULus, TUV |
| Comments |
PG13.5 Conduit Size, Green LED Indicator |
| Net Weight |
0.9921 lbs |
| Gross Weight |
0.9921 lbs |
HS1L-DT7Y4KMSRP-G
IDEC Safety Switches, HS1L Series