HS2001008533J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS2001008533J Dynapar Encoders, HS20 Series, Encoder, 5/8in. SLT B-D 5-26/5V 8P M12

MFG Item Number
HS2001008533J

HS2001008533J Dynapar Encoders, HS20 Series, Encoder, 5/8in. SLT B-D 5-26/5V 8P M12

MFG Item Number
HS2001008533J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS20 Series
Item #
HS2001008533J
Encoder, 5/8in. SLT B-D 5-26/5V 8P M12

HS20 Series Information

  • Hollowshaft Design Eliminates Brackets and Couplings
  • Electrically Isolated Shaft Design
  • Compact Size for Tight Mounting Constraints

Specifications

Specifications
Manufacturer Part Number HS2001008533J
Manufacturer Dynapar
Product Series HS20
Family Series Dynapar Encoders, HS20 Series
Description Encoder, 5/8in. SLT B-D 5-26/5V 8P M12
Resolution (PPR) 100
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 8 Pin M12 Connector
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Hollowshaft
Protection Rating IP65
Net Weight 0.625 lbs
Gross Weight 0.625 lbs