HS20 Series Information
| Manufacturer Part Number | HS2002008310C |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HS20 |
| Family Series | Dynapar Encoders, HS20 Series |
| Description | Encoder, 5/8in.BORE,S-E,BIDIR,5-26V, 72in.C |
| Resolution (PPR) | 200 |
| Incremental Channels | Single |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | Yes |
| Shaft Type | Single Ended |
| Input Voltage | 5-26 VDC |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Open Collector |
| Termination | 72 in Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | No |
| Operating Temperature | 32-158 °C |
| Mounting | Hollowshaft |
| Approvals | CE |
| Net Weight | 0.595 lbs |
| Gross Weight | 0.625 lbs |