HS201

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS201 Crydom Heat Sinks, HS Series, Heat Sink,Panel Mount,1-SSR

MFG Item Number
HS201

HS201 Crydom Heat Sinks, HS Series, Heat Sink,Panel Mount,1-SSR

MFG Item Number
HS201
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Heat Sinks, HS Series
Item #
HS201
Heat Sink,Panel Mount,1-SSR

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Manufacturer Part Number HS201
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Description Heat Sink,Panel Mount,1-SSR 2.0 DegC/W
Fan Included Yes
Thermal Resistance (C/W) 2 °C/W
Mounting Panel Mount
Net Weight 0.71 lbs
Gross Weight 0.9275 lbs