HS20100075437

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS20100075437 Dynapar Encoders, HS20 Series, Encoder, 5-26V IN/5V OUT,LINE DRIVER

MFG Item Number
HS20100075437

HS20100075437 Dynapar Encoders, HS20 Series, Encoder, 5-26V IN/5V OUT,LINE DRIVER

MFG Item Number
HS20100075437
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS20 Series
Item #
HS20100075437
Encoder, 5-26V IN/5V OUT,LINE DRIVER

HS20 Series Information

  • Hollowshaft Design Eliminates Brackets and Couplings
  • Electrically Isolated Shaft Design
  • Compact Size for Tight Mounting Constraints

Specifications

Specifications
Manufacturer Part Number HS20100075437
Manufacturer Dynapar
Product Series HS20
Family Series Dynapar Encoders, HS20 Series
Description Encoder, 5-26V IN/5V OUT,LINE DRIVER
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector
Mating Connector Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Hollowshaft
Protection Rating IP65
Net Weight 0.625 lbs
Gross Weight 0.625 lbs