HS20 Series Information
| Manufacturer Part Number | HS20102461447 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | HS20 |
| Family Series | Dynapar Encoders, HS20 Series |
| Description | Encoder, 12MM 4.5in.CFACE 5-26V 10PN+MATE |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | 10 Pin Connector |
| Mating Connector | Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |