HS20250041432PS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS20250041432PS Dynapar Encoders, HS20 Series, Encoder, 3/8in.BR BI-DIR 5-26V 10P

MFG Item Number
HS20250041432PS

HS20250041432PS Dynapar Encoders, HS20 Series, Encoder, 3/8in.BR BI-DIR 5-26V 10P

MFG Item Number
HS20250041432PS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS20 Series
Item #
HS20250041432PS
Encoder, 3/8in.BR BI-DIR 5-26V 10P

HS20 Series Information

  • Hollowshaft Design Eliminates Brackets and Couplings
  • Electrically Isolated Shaft Design
  • Compact Size for Tight Mounting Constraints

Specifications

Specifications
Manufacturer Part Number HS20250041432PS
Manufacturer Dynapar
Product Series HS20
Family Series Dynapar Encoders, HS20 Series
Description Encoder, 3/8in.BR BI-DIR 5-26V 10P
Resolution (PPR) 2,500
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft Seal Yes
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Hollowshaft
Protection Rating IP65
Net Weight 0.625 lbs
Gross Weight 0.625 lbs