Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS2025004300C Dynapar Encoders, HS20 Series, Encoder, 3/8in.BORE,S-E,UNIDIR,5-26V,
MFG Item Number
HS2025004300C
HS2025004300C Dynapar Encoders, HS20 Series, Encoder, 3/8in.BORE,S-E,UNIDIR,5-26V,
MFG Item Number
HS2025004300C
This item cannot be canceled or returned
Description
Encoder, 3/8in.BORE,S-E,UNIDIR,5-26V,
- Hollowshaft Design Eliminates Brackets and Couplings
- Electrically Isolated Shaft Design
- Compact Size for Tight Mounting Constraints
Specifications
Specifications
| Manufacturer Part Number |
HS2025004300C |
| Manufacturer |
Dynapar |
| Product Series |
HS20 |
| Family Series |
Dynapar Encoders, HS20 Series |
| Description |
Encoder, 3/8in.BORE,S-E,UNIDIR,5-26V, 72in.C |
| Resolution (PPR) |
2,500 |
| Incremental Channels |
Single |
| Indexed (Marker) |
No |
| Shaft Seal |
Yes |
| Shaft Type |
Hollow |
| Input Voltage |
5-26 VDC |
| Output Type |
Single Ended |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Open Collector |
| Termination |
6 ft Cable |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Unidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 4 |
| Mounting |
Hollowshaft |
| Protection Rating |
IP65 |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
HS2025004300C
Dynapar Encoders, HS20 Series