Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS20F3A SolaHD Transformers, 3KVA 120X240-16/32 BB

MFG Item Number
HS20F3A

HS20F3A SolaHD Transformers, 3KVA 120X240-16/32 BB

MFG Item Number
HS20F3A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS20F3A
3KVA 120X240-16/32 BB

Series Information

Specifications

Specifications
Manufacturer Part Number HS20F3A
Manufacturer SolaHD
Family Series SolaHD Transformers
Description Buck Boost Transformers, 3.0 KVA, Maximum Secondary Amperage: 187.5at 16V, 93.7 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary
Phase 1
Type Buck Boost
VA Rating 3,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 16 V, 32 V
Enclosed Yes
Approvals CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs