Series Information
| Manufacturer Part Number | HS20F5A |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Buck Boost Transformers,5.0 KVA, Maximum Secondary Amperage: 312 at 16V, 156 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary |
| Phase | 1 |
| Type | Buck Boost |
| VA Rating | 5,000 VA |
| Primary Voltage | 120 V, 240 V |
| Secondary Voltage | 16 V, 32 V |
| Enclosed | Yes |
| Approvals | CSA, UL |
| Net Weight | 100 lbs |
| Gross Weight | 100 lbs |