Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS20F750B
0.750KVA 120X240-16/32 BB
MFG Item Number
HS20F750B
This item cannot be canceled or returned
Description
0.750KVA 120X240-16/32 BB
Specifications
Specifications
| Manufacturer Part Number |
HS20F750B |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
Buck Boost Transformers, 0.75 KVA, Maximum Secondary Amperage: 46.8 at 16V, 23.4 at 32V, 120 x 240 Volt Primary, 16/32 Volt Secondary |
| Phase |
1 |
| Type |
Buck Boost |
| VA Rating |
750 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
16 V, 32 V |
| Enclosed |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
HS20F750B
SolaHD Transformers