Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS20F75A

Appleton Transformers

HS20F75A

Appleton Transformers
7.5Kva 120X240-16/32 Bb
MFG Item Number
HS20F75A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HS20F75A
7.5Kva 120X240-16/32 Bb

Series Information

Specifications

Specifications
Manufacturer Part Number HS20F75A
Manufacturer Appleton
Family Series Appleton Transformers
Description 7.5Kva 120X240-16/32 Bb
Phase 1
Type Buck Boost
VA Rating 7,500 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 16 V, 32 V
Enclosed Yes
Approvals CSA, UL
Net Weight 135 lbs
Gross Weight 135 lbs