Series Information
| Manufacturer Part Number | HS22F2A |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Buck Boost Transformers, 2.0 KVA, Maximum Secondary Amperage: 83.3 at 24V, 41.6 at 48V, 240 x 480 Volt Primary, 24/48 Volt Secondary |
| Phase | 1 |
| Type | Buck Boost |
| VA Rating | 2,000 VA |
| Primary Voltage | 240 V, 480 V |
| Secondary Voltage | 24 V, 48 V |
| Enclosed | Yes |
| Approvals | CSA, UL |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |