HS25040RF

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS25040RF Ohmite Resistors, HS Series, Resistor
MFG Item Number
HS250 40R F

HS25040RF Ohmite Resistors, HS Series, Resistor

MFG Item Number
HS250 40R F
Item Number
HS25040RF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, HS Series
Item #
HS25040RF
Resistor

HS Series Information

  • High Power to Volume
  • Wound to Maximize High Pulse Capacity
  • Values from R005 to 100K
Manufactured in line with the requirements of MIL 18546 and IEC 115, HS Series is designed for direct heatsink mounting with thermal compound to achieve maximum performance.

Specifications

Specifications
Manufacturer Part Number HS250 40R F
Manufacturer Ohmite
Product Series HS
Family Series Ohmite Resistors, HS Series
Description Resistor
Resistance 40 Ohm
Adjustable No
Non-Inductive No
Wattage 250 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 1 %
Mounting Panel
Net Weight 1.156 lbs
Gross Weight 1.156 lbs