Series Information
| Manufacturer Part Number | HS2P-1M |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Safety Plug, 30mm |
| Mounting | 30 mm |
| Operator Type | Interlocking Lever |
| Terminal Type | Screw |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 10 A |
| Approvals | cULus |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.405 lbs |