Series Information
| Manufacturer Part Number | HS30-02200075A10101AB100 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | High Speed HS30, W/DSTO, 230VAC, Max Cont Output Current (hp): Normal Duty - 7.5A (2.0hp), Heavy |
| Phase | 1 or 3 |
| HP (Constant Torque Rating) | 2 hp |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 7.5 A |
| Amps (Variable Torque Rating) | 7.5 A |
| Brake | AC Line Regenerative, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | No Keypad |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Closed Loop, Open Loop Rotor Flux Control |
| Mounting | Chassis Mount |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 550 Hz |
| Frame Size | 2 |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 8.1 " |
| Width | 3 " |
| Depth | 5.9 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |