HS301

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS301 Crydom Heat Sinks, HS Series, Heat Sink,Panel Mount,1-SSR
MFG Item Number
HS301

HS301 Crydom Heat Sinks, HS Series, Heat Sink,Panel Mount,1-SSR

MFG Item Number
HS301
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Sinks, HS Series
Item #
HS301
Heat Sink,Panel Mount,1-SSR

HS Series Information

  • Thermal Impedance Values Range from 5 to as Low as 0.25
  • Can Be Used with Single‑Phase and 3‑Phase Panel Mount Solid State Relays
  • Custom Heat Sinks and SSR/Heat Sink Assemblies Are Also Available upon Request
  • Available for Mounting onto a Panel or, Depending on the Model, into a Standard 35mm DIN Rail
  • Suitable for Mounting 1 to 3 Solid State Relays Handling a Combined Load Current Ranging from 10 to 100 Amps

Specifications

Specifications
Manufacturer Part Number HS301
Manufacturer Crydom
Product Series HS
Family Series Crydom Heat Sinks, HS Series
Description Heat Sink,Panel Mount,1-SSR 3.0 DegC/W
Fan Included Yes
Thermal Resistance (C/W) 3 °C/W
Mounting Panel Mount
Net Weight 0.45 lbs
Gross Weight 0.575 lbs