HS35IQPROGR71CCPR1
Dynapar Encoders, HS35iQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS35IQPROGR71CCPR1 Dynapar Encoders, HS35iQ Series, Encoder, 1/2in Bore Size; Programmable

MFG Item Number
HS35IQPROGR71CCPR1

HS35IQPROGR71CCPR1 Dynapar Encoders, HS35iQ Series, Encoder, 1/2in Bore Size; Programmable

MFG Item Number
HS35IQPROGR71CCPR1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35iQ Series
Item #
HS35IQPROGR71CCPR1
Encoder, 1/2in Bore Size; Programmable

HS35iQ Series Information

Dynapar HS35iQ Smart Encoder is a heavy-duty incremental ABZ encoder with onboard diagnostics that cut downtime and speed root-cause analysis. With PulseIQ™ you get programmable configuration plus predictive maintenance data—ideal for steel, paper, mining, and food & beverage lines.

  • Onboard diagnostics: fault LEDs + digital fault output to PLC/HMI
  • Logged events: time-stamped fault history over USB for PM programs
  • Programmable encoder: up to 20,000 PPR, configurable A/B phasing
  • Flexible outputs: selectable TTL or HTL voltage levels
  • Index control: set Z index position, polarity, and gating
  • Cable fault detection: identify opens/shorts and loose conductors fast
  • Overspeed & thermal monitoring: protect mechanics and electronics
  • Rugged design: heavy-duty housing, optional IP67, high shock/vibration
  • Integration-ready: map alarm bit to HMI; validate ABZ signal integrity
  • Operations impact: reduce unnecessary encoder swaps and cut downtime

Specifications

Specifications
Manufacturer Part Number HS35IQPROGR71CCPR1
Manufacturer Dynapar
Product Series HS35iQ
Family Series Dynapar Encoders, HS35iQ Series
Description HS35iQ Encoder, 1/2in Bore Size; Programmable Resolution up to 20,000 PPR; 4.5in C-Face Tether Kit; Differential AB (4469); 1m (36in) Cable
Resolution (PPR) 20,000
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 1/2 "
Shaft Type Hollow
Bolt Circle 3/8 "
Input Voltage 5-15 VDC
Output Type Differential
Output Voltage 5 VDC, Programmable Vin
Electrical Output Type Line Driver
Termination 1 m Cable
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE, UKCA
Net Weight 2.315 lbs
Gross Weight 3.195 lbs