Series Information
| Manufacturer Part Number | HS35N102499BV0 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | ENCODER |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Hollowshaft |
| Input Voltage | 5-26 VDC |
| Output Type | HTL |
| Output Voltage | 5-26 VDC |
| Termination | Connector |
| Mating Connector | 10 Pin MS Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | HTL |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | 0-100 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Net Weight | 1.065 lbs |
| Gross Weight | 1.605 lbs |