HS35N10249WBWW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HS35N10249WBWW Dynapar Encoders, ENCODER
MFG Item Number
HS35N10249WBWW

HS35N10249WBWW Dynapar Encoders, ENCODER

MFG Item Number
HS35N10249WBWW
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
HS35N10249WBWW
ENCODER

Series Information

Specifications

Specifications
Manufacturer Part Number HS35N10249WBWW
Manufacturer Dynapar
Family Series Dynapar Encoders
Description ENCODER
Resolution (PPR) 1,024
Incremental Channels Dual
Indexed (Marker) Yes
Shaft Seal No
Shaft Type Hollowshaft
Input Voltage 5-26 VDC
Output Type HTL
Output Voltage 5-26 VDC
Termination Cable with Connector
Mating Connector 10 Pin MS Connector
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating HTL
Sensing Incremental
Bearings Yes
Operating Temperature 0-100 °C
Mounting Hollowshaft
Protection Rating IP65
Net Weight 1 lb
Gross Weight 1 lb