HS35R0010437C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS35R0010437C Dynapar Encoders, HS35R Series, Encoder

MFG Item Number
HS35R0010437C

HS35R0010437C Dynapar Encoders, HS35R Series, Encoder

MFG Item Number
HS35R0010437C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35R Series
Item #
HS35R0010437C
Encoder

HS35R Series Information

  • Phased Array Sensor for Reliable Signal Output
  • Customizable Mounting Options including Torque Arm with Optional Grounding Strap
The HS35R series from Dynapar features a rugged design that can withstand up to 400g shock and 20g vibration. Its improved housing and shaft seals provide IP67 protection making it more resistant to wash‑down and contamination. It is suitable for a wide variety of applications thanks to its increased resolution up to 5,000PPR.

Videos

Specifications

Specifications
Manufacturer Part Number HS35R0010437C
Manufacturer Dynapar
Product Series HS35R
Family Series Dynapar Encoders, HS35R Series
Description Encoder
Resolution (PPR) 10
Shaft/Bore Size 3/8 "
Shaft Type Hollow
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 3 ft Cable
Status Indicator No
Explosion Proof No
Commutating No
Bearings Yes
Operating Temperature -40-85 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs