HS35R0050H10A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS35R0050H10A Dynapar Encoders, HS35R Series, Encoder, 1in. Bore, 0050

MFG Item Number
HS35R0050H10A

HS35R0050H10A Dynapar Encoders, HS35R Series, Encoder, 1in. Bore, 0050

MFG Item Number
HS35R0050H10A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35R Series
Item #
HS35R0050H10A
Encoder, 1in. Bore, 0050

HS35R Series Information

  • Phased Array Sensor for Reliable Signal Output
  • Customizable Mounting Options including Torque Arm with Optional Grounding Strap
The HS35R series from Dynapar features a rugged design that can withstand up to 400g shock and 20g vibration. Its improved housing and shaft seals provide IP67 protection making it more resistant to wash‑down and contamination. It is suitable for a wide variety of applications thanks to its increased resolution up to 5,000PPR.

Videos

Specifications

Specifications
Manufacturer Part Number HS35R0050H10A
Manufacturer Dynapar
Product Series HS35R
Family Series Dynapar Encoders, HS35R Series
Description Encoder, 1in. Bore, 0050
Resolution (PPR) 50
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 1 "
Shaft Type Hollow
Bolt Circle 3 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Push-Pull
Termination 18 in Cable
Status Indicator No
Signal Direction Bidirectional
Commutating No
Bearings Yes
Operating Temperature -40-85 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE
Net Weight 1.75 lbs
Gross Weight 1.75 lbs