Series Information
| Manufacturer Part Number | HS35R0100834E |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | ENCODER, HS35R |
| Resolution (PPR) | 100 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft Seal | Yes |
| Shaft Type | Hollow |
| Bolt Circle | 3 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Motor Type | AC Motors |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |