Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS35R1024846X05
Encoder, Ligam Mc12053-0625
MFG Item Number
HS35R1024846X05
This item cannot be canceled or returned
Description
Encoder, Ligam Mc12053-0625
Specifications
Specifications
| Manufacturer |
Dynapar |
| Family Series |
Dynapar Miscellaneous |
| Manufacturer Part Number |
HS35R1024846X05 |
| Description |
Encoder, Ligam Mc12053-0625 |
| Net Weight |
1.92 lbs |
| Gross Weight |
3.755 lbs |
HS35R1024846X05
Dynapar Miscellaneous