Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HS35R1024K347 Dynapar Encoders, HS35R Series, 1-1/4in.BR, SLT, DF, AB, 5-26V, 10P+M
MFG Item Number
HS35R1024K347
HS35R1024K347 Dynapar Encoders, HS35R Series, 1-1/4in.BR, SLT, DF, AB, 5-26V, 10P+M
MFG Item Number
HS35R1024K347
This item cannot be canceled or returned
Description
1-1/4in.BR, SLT, DF, AB, 5-26V, 10P+M
Phased Array Sensor for Reliable Signal Output Customizable Mounting Options including Torque Arm with Optional Grounding Strap The HS35R series from Dynapar features a rugged design that can withstand up to 400g shock and 20g vibration. Its improved housing and shaft seals provide IP67 protection making it more resistant to wash‑down and contamination. It is suitable for a wide variety of applications thanks to its increased resolution up to 5,000PPR.
Specifications
Specifications
Manufacturer Part Number
HS35R1024K347
Manufacturer
Dynapar
Product Series
HS35R
Family Series
Dynapar Encoders, HS35R Series
Description
1-1/4in.BR, SLT, DF, AB, 5-26V, 10P+M
Resolution (PPR)
1,024
Shaft/Bore Size
1 1/4 "
Shaft Type
Hollow
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
10 Pin Connector
Mating Connector
Included
Status Indicator
No
Explosion Proof
No
Commutating
No
Bearings
Yes
Operating Temperature
-40-85 °C
Mounting
Hollowshaft
Protection Rating
IP67
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
HS35R1024K347
Dynapar Encoders, HS35R Series