HS35R1024P3W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS35R1024P3W2 Dynapar Encoders, HS35R Series, 25MM BR DIFF ABZ 10-24V 10P

MFG Item Number
HS35R1024P3W2

HS35R1024P3W2 Dynapar Encoders, HS35R Series, 25MM BR DIFF ABZ 10-24V 10P

MFG Item Number
HS35R1024P3W2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35R Series
Item #
HS35R1024P3W2
25MM BR DIFF ABZ 10-24V 10P

HS35R Series Information

  • Phased Array Sensor for Reliable Signal Output
  • Customizable Mounting Options including Torque Arm with Optional Grounding Strap
The HS35R series from Dynapar features a rugged design that can withstand up to 400g shock and 20g vibration. Its improved housing and shaft seals provide IP67 protection making it more resistant to wash‑down and contamination. It is suitable for a wide variety of applications thanks to its increased resolution up to 5,000PPR.

Videos

Specifications

Specifications
Manufacturer Part Number HS35R1024P3W2
Manufacturer Dynapar
Product Series HS35R
Family Series Dynapar Encoders, HS35R Series
Description 25MM BR DIFF ABZ 10-24V 10P
Resolution (PPR) 1024
Shaft/Bore Size 25 mm
Shaft Type Hollow
Input Voltage 10-24 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector
Status Indicator No
Explosion Proof No
Commutating No
Bearings Yes
Operating Temperature -40-85 °C
Mounting Hollowshaft
Protection Rating IP67
Approvals CE
Net Weight 1.87 lbs
Gross Weight 2.8 lbs