Series Information
| Manufacturer Part Number | HS35R2000H3E225 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | Encoder |
| Resolution (PPR) | 2,000 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | Yes |
| Shaft Seal | Yes |
| Shaft Type | Hollowshaft |
| Bolt Circle | 3 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-26 VDC |
| Termination | Connector |
| Mating Connector | 10 Pin MS Connector |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Differential Line Driver |
| Sensing | Incremental, Optical |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Motor Type | AC Motors |
| Mounting | Hollowshaft |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |