HS3X4WH6NM
Panduit Wire Duct, Panduct Type H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS3X4WH6NM Panduit Wire Duct, Panduct Type H Series, Panduct HS3X4WH6NM Base Wiring Duct

MFG Item Number
HS3X4WH6NM

HS3X4WH6NM Panduit Wire Duct, Panduct Type H Series, Panduct HS3X4WH6NM Base Wiring Duct

MFG Item Number
HS3X4WH6NM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type H Series
Item #
HS3X4WH6NM
Panduct HS3X4WH6NM Base Wiring Duct

Panduct Type H Series Information

  • Wide slot/finger design provides excellent wire managementin general purpose applications and is compatible with a wide range of wire sizes and component types
  • Material: Lead‑free PVC
  • Rated for continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with standard mounting holes

Specifications

Specifications
Manufacturer Part Number HS3X4WH6NM
Manufacturer Panduit
Product Series Panduct Type H
Family Series Panduit Wire Duct, Panduct Type H Series
Description Solid hinged duct, 3 W x 4 H, 6' length, PVC, white, no mounting holes.
Style Rigid PVC, Solid Wall
Height 4.1 "
Width 3.25 "
Color White
Cover Included No
Nominal Height 4 "
Nominal Width 3.25 "
Approvals CE, CSA, UL
Net Weight 4.0122 lbs
Gross Weight 4.01 lbs