HS Series Information
| Manufacturer Part Number | HS4-30-M |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | HS |
| Family Series | Thomas & Betts Shrink Tubing, HS Series |
| Description | Heat Shrink Tubing, Cable Range 4-3/0 AWG, 5 Inches, Black |
| Shape | Straight Tube |
| Piece Length (in) | 9 " |
| Color | Black |
| Shrink Ratio | 3:1 |
| Recovered Diameter | 0.35 " |
| Recovered Wall Thickness | 0.12 " |
| Adhesive | Yes |
| Adhesive Lining | Yes |
| Recovery Temperature | 248 °F |
| Operating Temperature | -67-230 °F |
| Approvals | CSA, UL |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |