HS500-1000-4M
Thomas & Betts Shrink Tubing, HS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS500-1000-4M Thomas & Betts Shrink Tubing, HS Series, HS50010004

MFG Item Number
HS500-1000-4M

HS500-1000-4M Thomas & Betts Shrink Tubing, HS Series, HS50010004

MFG Item Number
HS500-1000-4M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, HS Series
Item #
HS500-1000-4M
HS50010004

HS Series Information


Specifications

Specifications
Manufacturer Part Number HS500-1000-4M
Manufacturer Thomas & Betts
Product Series HS
Family Series Thomas & Betts Shrink Tubing, HS Series
Description Heat Shrink Tubing, Cable Range 500-1000MCM, 48 Inches, Black
Shape Straight Tube
Piece Length (in) 48 "
Color Black
Shrink Ratio 3:1
Recovered Diameter 0.63 "
Recovered Wall Thickness 0.16 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.4 lbs