HS506R8J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS506R8J Ohmite Resistors, HS Series, Resistor

MFG Item Number
HS50 6R8 J

HS506R8J Ohmite Resistors, HS Series, Resistor

MFG Item Number
HS50 6R8 J
Item Number
HS506R8J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Resistors, HS Series
Item #
HS506R8J
Resistor

HS Series Information

  • High Power to Volume
  • Wound to Maximize High Pulse Capacity
  • Values from R005 to 100K
Manufactured in line with the requirements of MIL 18546 and IEC 115, HS Series is designed for direct heatsink mounting with thermal compound to achieve maximum performance.

Specifications

Specifications
Manufacturer Part Number HS50 6R8 J
Manufacturer Ohmite
Product Series HS
Family Series Ohmite Resistors, HS Series
Description Resistor
Resistance 6.8 Ohm
Adjustable No
Non-Inductive No
Wattage 50 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Lugs
Tolerance % 5 %
Mounting Panel
Net Weight 0.0551 lbs
Gross Weight 0.0551 lbs