Series Information
| Manufacturer Part Number | HS5C1KLE |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 3600 RPM, 215P |
| Type | Vertical-Hollow Shaft |
| Horsepower | 5 hp |
| Speed | 3,550 RPM |
| RPM | 3,550 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 215P |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 26 A |
| Composition | Cast Iron |
| Net Weight | 220 lbs |
| Gross Weight | 220 lbs |