Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS5D-03RNP IDEC Safety Switches, Interlock Switch, 3NC, PG13.5 Gland
MFG Item Number
HS5D-03RNP
HS5D-03RNP IDEC Safety Switches, Interlock Switch, 3NC, PG13.5 Gland
MFG Item Number
HS5D-03RNP
This item cannot be canceled or returned
Description
Interlock Switch, 3NC, PG13.5 Gland
Specifications
Specifications
| Manufacturer Part Number |
HS5D-03RNP |
| Manufacturer |
IDEC |
| Family Series |
IDEC Safety Switches |
| Description |
Interlock Switch, 3NC, PG13.5 Gland Port Size, Plastic Head |
| Solenoid Interlocking |
No |
| Switch Contacts |
3NC |
| Thermal Current Rating |
10 A |
| Connection Type |
Screw Terminals |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.21 lbs |
HS5D-03RNP
IDEC Safety Switches