Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HS5D-03ZRNM |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Safety Switches |
| Description | Interlock Switch, 3NC, M20 Gland Port Size, Metal Head |
| Solenoid Interlocking | No |
| Switch Contacts | 3NC |
| Thermal Current Rating | 10 A |
| Connection Type | Screw Terminals |
| Protection Rating | IP67 |
| Approvals | CE, cULus, TUV |
| Net Weight | 0.2425 lbs |
| Gross Weight | 0.2425 lbs |