Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HS5D-11RNM IDEC Safety Switches, Interlock Switch, 1NO/1NC, M20
MFG Item Number
HS5D-11RNM
HS5D-11RNM IDEC Safety Switches, Interlock Switch, 1NO/1NC, M20
MFG Item Number
HS5D-11RNM
This item cannot be canceled or returned
Description
Interlock Switch, 1NO/1NC, M20
Specifications
Specifications
| Manufacturer Part Number |
HS5D-11RNM |
| Manufacturer |
IDEC |
| Family Series |
IDEC Safety Switches |
| Description |
Interlock Switch, 1NO/1NC, M20 Gland Port Size, Plastic Head |
| Solenoid Interlocking |
No |
| Switch Contacts |
1NC/1NO |
| Thermal Current Rating |
10 A |
| Connection Type |
Screw Terminals |
| Protection Rating |
IP67 |
| Approvals |
CE, cULus, TUV |
| Net Weight |
0.1764 lbs |
| Gross Weight |
0.1764 lbs |
HS5D-11RNM
IDEC Safety Switches